Learn More
Description
- Breathable
- Microporous film laminate
- Lightweight outer fabric that protects the microporous film laminate
- Added durability and comfort liquid barrier
- Particulate barrier
- Available with elastic wrists and ankles
- With or without hood
- Zipper front
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | 5X-Large |
| Gender | Unisex |
| Material | Microporous Film Laminate |
| Color | White |
| Disposable | Limited-use |
| Waist Style | Elastic |
| Ankle Style | Elastic, Attached Boots |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

