Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ Scott™ 100% Recycled Fiber C-Fold Towels
Shop All Kimberly-Clark Professional Products
Click to view available options
Dimensions (L x W):
13.2 x 10.1 in.
Description
- White
- Sheet size: 10.1 × 13.2 in. (25.6 × 33.5cm)
- 200 sheets per pack, 12 packs per case
Specifications
Specifications
Product Type | Scott™ C-fold Towel |
Length (English) | 13.2 in. |
Length (Metric) | 33.5 cm |
Width (English) | 10.1 in. |
Width (Metric) | 25.6 cm |
Material | Recycled Fiber |
Certifications/Compliance | EPA, GreenSeal |
Color | White |
Dimensions (L x W) | 13.2 x 10.1 in. |
For Use With (Application) | Bleaching purpose |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction