Kimberly-Clark™ Professional WypAll™ Jumbo Roll Wiper Systems

Efficient dispensing system reduces waste

Manufacturer: Kimberly-Clark™ Professional 80596

 View more versions of this product

Catalog No. 19-130-5330

  Check Availability
Add to Cart

    Specifications

    Width (Metric) 16.8cm
    Color Black
    Depth (English) 18.5 in.
    Depth (Metric) 46.99cm
    For Use With (Application) Efficient dispensing system reduces waste
    For Use With (Equipment) WYPALL™ and KIMTECH™ jumbo roll products
    Height (English) 33 in.
    Height (Metric) 83.82cm
    Includes Trash bag attachment
    Material Metal
    Width (English) 4 in.
    Product Type Jumbo Roll Dispenser

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit