Learn More
Description
Fiberglass helmet with injection-molded plastic handle
Specifications
Specifications
| Product Type | Fiberglass Handshield |
| Material | Fiberglass |
| For Use With (Application) | High heat application, quick inspection, providing guidance and monitoring robotic welds |
| Includes | Injection molded Plastic handle |
| Weight (English) | 5.5 lb. |
| Weight (Metric) | 2.5 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.