Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ WypAll™ L20 Wipers
Shop All Kimberly-Clark Professional Products
Click to view available options
Color:
Tan
White
Dimensions (L x W):
13 x 12.5 in. (33 x 31.75 cm)
13.4 x 9.8 in.
14.4 x 12.5 in.
16.8 x 12.5 in.
16.8 x 9.1 in.
Description
- Multi-ply
- Highly absorbent
- Recycled paper without binders or glues
Specifications
Specifications
Product Type | L20 Wipes |
Length (English) | 14.4 in. |
Length (Metric) | 36.57 cm |
Width (English) | 15 in. |
Width (Metric) | 31.75 cm |
Material | Paper |
Absorbancy | Highly absorbent |
Certifications/Compliance | EPA |
Color | Tan |
Dimensions (L x W) | 14.4 x 12.5 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction