Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kimberly-Clark Professional™ WypAll™ L10 Windshield Towels
Click to view available options
Dimensions (L x W):
10.5 x 9.3 in.
Description
- 140 sheets / pack, 16 packs / case, 2,224 windshield wipes / case, each 2-PLY towel measures 9.3 in. x 10.25 in.
- WypAll L10 Disposable Towels are soft, strong, and have outstanding absorbency
- Better drying performance than towel towels helps reduce
- Blue, single fold towels are banded with minimal packaging and easy access
- Use these industrial towels for polishing glass and windshields, and as general purpose wiping towels for spill cleaning
Specifications
Specifications
Product Type | Wypall Wipes |
Length (English) | 10.5 in. |
Length (Metric) | 26.67 cm |
Width (English) | 9.3 in. |
Width (Metric) | 23.62 cm |
Material | Paper |
Certifications/Compliance | EPA |
Color | Light Blue |
Dimensions (L x W) | 10.5 x 9.3 in. |
For Use With (Application) | Designed for better cleaning performance, perfect for spray and wipe jobs, Glass surface cleaning, absorbs small liquid spills, dairy wiping |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction