Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ 20mL Polyethylene Scintillation Vials, Urea Closures Packed Separately, Kim-Bulk™ Packaging
Shop All DWK Life Sciences Products

Click to view available options
Packaging Type:
1000/Cs.
500/Cs.
Description
- Screw threads
- Vials supplied with choice of 22-400 GPI thread closure

Specifications
Specifications
Material (Liner) | Foil/Cork |
Diameter (English) Outer | 1.1 in. |
Color | White |
Diameter (Metric) Outer | 28 mm |
Material | Polyethylene |
Volume (Metric) | 20 mL |
Height (English) | 2.24 in. |
Packaging Type | 1000/Cs. |
Volume (English) | 0.67 oz. |
Closure Material | Urea |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction