Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Amber Boston Rounds with Pulp/Vinyl-lined Caps
Click to view available options
Capacity:
1 oz., 30 mL
16 oz., 500 mL
8 oz., 250 mL
Height (Metric):
79 mm
136 mm
168 mm
Material:
Glass
Soda Lime Glass
Height (English):
3.1 in.
5.3 in.
6.6 in.
Description
- Amber colored glass protects contents from UV rays and is ideal for light sensitive products.
Specifications
Closure Liner | Pulp/Vinyl |
Closure Size | 20-400 mm |
Closure Type | Screw Cap |
Closure Material | Phenolic |
Diameter (Metric) | 31 mm |
Height (Metric) | 79 mm |
Product Type | Boston Round Bottle |
Height (English) | 3.1 in. |
Capacity | 1 oz., 30 mL |
Capacity (Metric) | 30 mL |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction