Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Amber Boston Rounds without Caps
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Material:
Glass
Soda Lime Glass
Description
Caps not included

Specifications
Specifications
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Amber |
Diameter (English) | 2.36 in. |
Material | Soda Lime Glass |
Height (Metric) | 136 mm |
Height (English) | 5.3 in. |
Closure Size | 24-400 mm |
Diameter (Metric) | 60 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction