Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ AOCS Color-Comparison Tubes
SDP

Catalog No. 10310187 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
∼38 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
10-310-187 ∼38 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10-310-187 Supplier DWK Life Sciences Supplier No. 45290154
Add to Cart
Add to Cart

Shadowless bottom and sturdy construction make these tubes ideal for AOCS-specific testing

  • Durable, white ceramic enamel rings and legend
  • Rings are 25.4, 67, 133mm from inside bottom
  • Unmatched

The top graduation line on unmatched tubes may be any distance from the outside bottom within the range of scale lengths shown in individual descriptions.

Used to determine the color of refined vegetable oils, such as cottonseed, corn and soybean oils, and also tallows, greases, fatty acids, etc., with Wesson type tintometers (AOCS Method Cc 13b), and of whole and refined tall oils with a Lovibond tintometer.

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) ∼38 mL
Material Borosilicate Glass
Sterility Sterile
Autoclavable Autoclavable
Length (Metric) 154 mm
Diameter (Metric) Outer 22 mm
Certifications/Compliance USP, ASTM E 438
For Use With (Equipment) Wesson type (AOCS method cc 13b) and Lovibond™ tintometer
For Use With (Application) Used to determine the color of refined vegetable oils and color of whole and refined tall oils with a Lovibond™ tintometer
Includes White ceramic enamel rings and legend
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.