Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences KIMBLE™ Amber Screw Thread Vials with Attached Caps, 0.06in. Silicone Septa
SDP

Catalog No. 14957260 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Amber
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-957-260 Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-957-260 Supplier DWK Life Sciences Supplier No. 60911S5
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

KIMBLE™ Amber Screw Thread Vials with Attached Caps, 0.06in. Silicone Septa feature PTFE-faced silicone septa closures and are manufactured from 51 expansion borosilicate amber glass conforming to USP Type I requirements, ideal for reliable sample storage.

  • Manufactured from 51 expansion borosilicate amber glass conforming to USP Type I requirements
  • Open top white polypropylene closures attached
  • Vials packaged in corrugated trays with partitions
  • PTFE thickness: 0.0055 in.
  • Silicone rubber thickness: 0.06 in.
  • GPI finish: 24-400
TRUSTED_SUSTAINABILITY

Specifications

Color Amber
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Pre-slit No
Sterility Non-sterile
Volume (Metric) 20 mL
Septum PTFE/Silicone
Thread Style Screw
Volume (English) 5.4 dr.
Closure Material Polypropylene
Closure Type Screw Cap (Open-top)
Quantity 72/Cs.
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 57 mm
Product Type Screw Thread Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.