Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ AmberScrew Thread Vials w/Attached PTFE-Faced/White Rubber Lined Closures
SDP

Catalog No. 14957249 Shop All DWK Life Sciences Products
Click to view available options
Volume (Metric):
1.8 mL
2 mL
4 mL
5.5 mL
8 mL
20 mL
40 mL
Height (Metric):
28 mm
35 mm
38 mm
40 mm
45 mm
57 mm
60 mm
95 mm
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
19 mm
28 mm
Volume (English):
0.5 dr.
1 dr.
1.49 dr.
10.82 dr.
2.16 dr.
5.4 dr.

Attached closed top black phenolic closures

  • Manufactured from amber 51 expansion borosilicate glass
  • Closures with PTFE-faced/white rubber liners or white rubber liners
  • Vials packaged in corrugated trays with partitions

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/Rubber
Color Amber
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Volume (Metric) 2 mL
Thread Style Screw
Volume (English) 0.5 dr.
Closure Material Phenolic
Closure Type Screw Cap (Closed-top)
Height (Metric) 28 mm
Certifications/Compliance USP Type I
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.