Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble Chase™ Broad Range Baume Hydrometers
SDP

Catalog No. p-4951922 Shop All DWK Life Sciences Products
Click to view available options
Baume Range:
0 to 35°
0 to 50°
0 to 70°
Baume Divisions:
0.5°
1.0°
Length (Metric):
300 mm
305 mm
Volume (Metric):
300 mL
500 mL

Catalog No. 10-310-324

Supplier: DWK Life Sciences 521210035

Only null left
Add to Cart
Add to Cart

Available in a variety of graduation ranges and overall lengths

  • Serial number printed on the scale
  • Ballast is made from steel pellets and a binder, and is free of heavier metals
  • Includes Certificate of Traceability
  • Certificate of Traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards
  • Meets or exceeds the requirements in ASTM™ specification E100, and it is calibrated to ASTM specification E126 to ensure accuracy

TRUSTED_SUSTAINABILITY

Specifications

Type Broad Range Baume Hydrometer
Length (Metric) 300 mm
Includes Certificate of Traceability
Baume Divisions 0.5°
Diameter (Metric) Outer Stem 8 mm
Diameter (Metric) Outside 16 mm
Baume Range 0 to 35°
Volume (Metric) 300 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.