Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ClearScrew Thread Sample Vials with Attached Closures
SDP

Catalog No. p-4116960 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
20 mL
40 mL
Height (Metric):
57 mm
95 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Height (Metric)
14-957-224 20 mL 57 mm
14-957-225 40 mL 95 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-957-224 Supplier DWK Life Sciences Supplier No. 60811S5
Only null left
Add to Cart
Add to Cart

Attached open top white polypropylene closures

  • Manufactured from clear 33 Expansion borosilicate glass
  • Closures supplied with PTFE-faced silicone liners
  • Vials are packaged in corrugated trays with partitions

TRUSTED_SUSTAINABILITY

Specifications

Classification A
Material (Liner) PTFE/Silicone
Color Clear
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 20 mL
Thread Style Screw
Volume (English) 5.4 dr.
Closure Material Polypropylene
Closure Type Screw Cap (Open-top)
Height (Metric) 57 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.