Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ ClearScrew Thread Sample Vials with Attached PTFE-Faced/White Rubber Lined Caps
SDP

Catalog No. p-4117013 Shop All DWK Life Sciences Products
Click to view available options
Closure Type:
Screw Cap
Screw Cap (Closed-top)
Volume (English):
0.5 dr.
1 dr.
10.82 dr.
2.16 dr.
3.2 dr.
4.32 dr.
5.4 dr.
6.5 dr.
6.76 dr.

Packaged in corrugated trays with partitions

  • Small case quantities
  • Manufactured from clear 33 expansion, borosilicate glass
  • Attached closed top black phenolic closures

TRUSTED_SUSTAINABILITY

Specifications

Classification A
Material (Liner) PTFE/Rubber
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
Thread Style Screw
Volume (English) 0.5 dr.
Closure Material Phenolic
Closure Type Screw Cap
Height (Metric) 35 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.