Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Flat Bottom Screw threaded Culture Tubes
SDP

Catalog No. 14955401 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
8 mL
12 mL
16 mL
20 mL
25 mL
Length (Metric):
100 mm
113 mm
125 mm
Diameter (Metric):
13 mm
16 mm
20 mm
Thread Size:
13-415
15-415
18-415
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Diameter (Metric) Thread Size
14-955-401 25 mL 125 mm 20 mm 18-415
11-301-234 20 mL 113 mm 20 mm 18-415
11-301-235 8 mL 100 mm 13 mm 13-415
11-301-233 12 mL 100 mm 16 mm 15-415
14-955-402 16 mL 125 mm 16 mm 15-415
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-955-401 Supplier DWK Life Sciences Supplier No. 90P20125F
Add to Cart
Add to Cart

Without caps

  • Borosilicate glass
  • Shrink wrap trays

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E 438 Type I, Class B
Capacity (Metric) 25 mL
Length (Metric) 125 mm
Material Borosilicate Glass
Disposable Single-use
For Use With For tissue culture and clinical chemistry
Label Type None
Packaging Shrink Wrapped Tray
Thread Size 18-415
Diameter (Metric) 20 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.