Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Class B Flasks with standard taper Pennyhead Stopper
SDP

Catalog No. p-127356 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL

Calibrated To Contain within Class B tolerances

Calibrated To Contain within Class B tolerances

  • Tolerances as specified in Class B Volume Tolerances chart standard taper ground glass stoppers
  • Stopper standard taper sizes: 9 (1, 2, 10, 25, 50mL); 13 (100mL); 16 (200, 250mL); 19 (500mL); 22 (1000mL); 27 (2000mL)

Compliance

Designed from ASTM™ E 288 Class B requirements.

TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Closure Material Glass
Capacity (Metric) 10 mL
Material Borosilicate Glass
Height (English) 4.05 in.
Height (Metric) 10.3 cm
Tolerance ±0.04 mL
Closure Size 9
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.