Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Crystallizing Dishes
SDP

Catalog No. 087622 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
50 mL
80 mL
160 mL
170 mL
270 mL
340 mL
700 mL
1200 mL
1800 mL
2600 mL
Diameter (Metric):
50 mm
60 mm
70 mm
80 mm
90 mm
100 mm
125 mm
150 mm
170 mm
190 mm
Height (Metric):
35 mm
40 mm
50 mm
65 mm
75 mm
90 mm
100 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Height (Metric)
08-762-2 2600 mL 190 mm 100 mm
08-762-4 160 mL 70 mm 50 mm
08-762-7 270 mL 90 mm 50 mm
08-762-1 340 mL 100 mm 50 mm
08-762-3 80 mL 60 mm 35 mm
08-762-5 50 mL 50 mm 35 mm
08-762-6 170 mL 80 mm 40 mm
08-762-8 700 mL 125 mm 65 mm
08-762-10 1800 mL 170 mm 90 mm
08-762-9 1200 mL 150 mm 75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 08-762-2 Supplier DWK Life Sciences Supplier No. 2300019100

Ideal for storage and crystallization.

Ideal for storage and crystallization

  • Reinforced and fire polished to reduce chipping
  • Flat bottoms, straight sides

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Bottom Shape Flat
Capacity (Metric) 2600 mL
Material Borosilicate Glass
Shape Round
Sterility Sterile
Type Crystallizing Dish
For Use With (Application) Storage and crystallization
Length (English) 7.48 in.
Height (Metric) 100 mm
Height (English) 3.93 in.
Diameter (English) 7.48 in.
Diameter (Metric) 190 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.