Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Flasks with Color-Coded PTFE Stoppers
SDP

Catalog No. p-126701
Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL

Calibrated To Contain

  • Marking spot on 10mL and larger sizes
  • The 2mL size is test-tube shaped; all other sizes are conventional flask shape
  • Tolerances specified in Class A Tolerances chart
  • Stopper standard tapersizes: 9 (2, 5, 10, 25, 50mL); 13 (100mL); 16 (200, 250mL); 19 (500mL); 22 (1000mL); 27 (2000mL)

Compliance

Designed from ASTM™ Specification E 288, Class A unserialized requirements

TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Closure Color Black
Closure Material PTFE
Capacity (Metric) 5 mL
Material Borosilicate Glass
Height (English) 3.7 in.
Height (Metric) 9.4 cm
Tolerance ±0.02 mL
Closure Size 9
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.