Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ KIMAX™ Flasks with Detachable Side Arm
SDP

Catalog No. p-125122
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
4 L

Detachable plastic side arm secured by neoprene grommet

  • Erlenmeyer form with heavy wall
  • White graduated scale
  • Tooled mouth
  • Autoclavable plastic side arm is designed to accept 0.3125 in. I.D. flexible tubing
  • Bent grommet reduces tendency of rubber hose to overturn empty flask

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 5.3 in.
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Graduation Range 300 to 1000 mL
Graduations 50 mL
Height (English) 9.37 in.
Height (Metric) 23.8 cm
Includes Detachable side arm
Autoclavable Autoclavable
Diameter (Metric) Outer 13..5 cm
Closure Size 8
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.