Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Flasks with Pennyhead standard taper Stopper
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
25 mL
50 mL
125 mL
250 mL
500 mL
1000 mL
Description
- Narrow mouths
- Graduated scales
Compliance
Designed from ASTM™ E 1404, Type II, Class 2 requirements

Specifications
Specifications
Closure Material | Glass |
Description | Capacity scale |
Diameter (English) Outer | 1.96 in. |
Capacity (Metric) | 50 mL |
Material | Borosilicate Glass |
Graduation Range | 20 to 50 mL |
Graduations | 10 mL |
Height (English) | 2.99 in. |
Height (Metric) | 7.6 cm |
Mouth Style | Narrow |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction