Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Flasks with standard taper Polyethylene Stoppers
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
Description
Calibrated To Contain
- standard taperGround neck
- Enlarged top of stopper protects neck if flask is tipped over
- Marking spot
- Linear high-density closed-bottom polyethylene stopper
- Stopper standard taper sizes: 9 (5 to 50mL); 13 (100mL); 16 (200, 250mL); 22 (1000mL); 27 (2000mL)
Specifications
Specifications
| Calibration | Calibrated To Contain |
| Closure Material | Polyethylene |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass |
| Height (English) | 11.3 in. |
| Height (Metric) | 28.8 cm |
| Tolerance | ±0.2 mL |
| Closure Size | 19 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction