Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Kohlrausch Flasks
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
100 mL
200 mL
Description
Calibrated To Contain
- Meet tolerances specified in Class A Tolerances chart
- Easy to fill with solids; used in analysis of filter press cake
- Adjusted for use at 20°C (68°F)
- Stopper not included
Specifications
Specifications
| Calibration | Calibrated To Contain |
| Closure Material | Rubber |
| Capacity (Metric) | 200 mL |
| Material | Borosilicate Glass |
| Height (English) | 7.87 in. |
| Height (Metric) | 20 cm |
| Tolerance | ±0.1 mL |
| Graduated | Yes |
| Closure Size | 7.5 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction