Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Screw-Thread N-51A Borosilicate Glass Sample Vials: With unattached Closed-Top Black Phenolic Caps with Rubber Liners
Shop All DWK Life Sciences Products

Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
Height (Metric):
35 mm
45 mm
60 mm
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
Volume (English):
0.5 dr.
1 dr.
2.16 dr.
Description
- Borosilicate glass sample vials with caps
- Caps are not attached
Compliance
Kimax N-51A glass conforms to ASTM Type 1, Class B requirements.
Specifications
Specifications
| Classification | B |
| Material (Liner) | Rubber |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 2 mL |
| For Use With (Application) | For general purpose |
| Thread Style | Screw |
| Volume (English) | 0.5 dr. |
| Closure Material | Phenolic |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction