Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Brand Microflex™ Microscale Kits - Syringe Needles
SDP

Catalog No. p-185009
Click to view available options
Needle Gauge:
18 G
20 G
22 G
Diameter (Metric) Outer:
0.7 mm
0.9 mm
1.25 mm

Nonsterile

  • Size: 1 in.
  • Sold 12/pk

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Needle Gauge 20 G
Diameter (English) Outer 0.036 in.
Diameter (Metric) Outer 0.9 mm
For Use With (Application) For general purpose dispensing in laboratory applications and for microflex microscale kits
Includes With an inert plastic luer hub and a blunt end for safety
Product Type Syringe Needle
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.