Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Disposaflex™ Glass Columns
SDP

Catalog No. p-3018160 Shop All DWK Life Sciences Products
Click to view available options
Quantity:
5/Cs.
50/Cs.

Multipurpose glass column with polypropylene reservoir

Supplied assembled with:

  • Lower column fitting with a Luer outlet
  • 20 micron polyethylene bed support

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inner 8 mm
Quantity 50/Cs.
Type Chromatography Column Set
Column Capacity 6 mL
Length (Metric) 150 mm
Material Glass
Support Material Polyethylene
Includes 9mL Polypropylene reservoir, lower column fitting with luer outlet, Polyethylene bed supports
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.