Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences™ Kimble™ Kontes™ Distillation Head, Short Path
Shop All DWK Life Sciences Products

Click to view available options
Standard Taper Joint:
14/20
24/40
Height (Metric):
10.5cm
18cm
Description
- Bulb and stem serve as column packing when a standard taper thermometer is inserted in the top
- Close-coupled condenser and vacuum connection offer a short condensate travel path

Specifications
Specifications
Height (Metric) | 10.5cm |
Type | Distillation Head |
Height (English) | 4.13 in. |
Certifications/Compliance | ASTM E438 |
For Use With (Equipment) | Distillation apparatus |
Width (English) | 3.7 in. |
Standard Taper Joint | 14/20 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction