Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Duall™ Tissue Grinders with Screw Cap
Shop All DWK Life Sciences Products

Click to view available options
Capacity:
0.1 oz., 3mL
0.16 oz., 5mL
0.59 oz., 15mL
Includes:
Screw cap, PTFE pestle
Screw cap, glass pestle
Thread Size (English):
0.59-16.33 in.
0.7-16.33 in.
0.94-16.14 in.
Thread Size (Metric):
15-415mm
18-415mm
24-410mm
Description
- Combines both conical and cylindrical surfaces on a single pestle and tube
- PTFE/rubber-lined phenolic screw cap closure permits centrifugation or storage of homogenates without transfer
- Sold individually

Specifications
Specifications
Capacity (English) | 0.16 oz. |
Clearance (English) | 0.004 to 0.006 in. |
Clearance (Metric) | 0.1 to 0.15mm |
Diameter (Metric) Shaft | 8mm |
Diameter (English) Shaft | 0.31 in. |
Capacity (Metric) | 5 mL |
Includes | Screw cap, glass pestle |
Length (English) Shaft | 8.66 in. |
Length (Metric) Shaft | 220mm |
Material | Glass |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction