Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Extraction Thimbles
SDP

Catalog No. p-146335 Shop All DWK Life Sciences Products
Click to view available options
Capacity (English):
0.08 oz.
0.8 oz.
1.85 oz.
5.07 oz.
Height (English):
2.16 in.
3.34 in.
3.54 in.
5.1 in.
Pore Size:
170 to 220μm
40 to 60μm
Porosity:
Coarse
Extra Coarse

Includes

Supplied with either coarse (nominal max. pore size, 40-60μm) or an extra-coarse (nominal max. pore size, 170-220μm) sealed-in glass fritted disc

All-glass construction allows visual examination during the extraction and subsequent weighing.

  • Unit has glass fritted disc sealed in
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.08 oz.
Capacity (Metric) 2.5 mL
Diameter (English) Outer 0.43 in.
Diameter (Metric) Outer 1.1 cm
Material Borosilicate Glass
For Use With (Equipment) For use in extractor bodies
Height (English) 2.16 in.
Includes Glass fritted disc
Height (Metric) 5.5 cm
Pore Size 40 to 60μm
Porosity Coarse
Product Type Extraction Thimble
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.