Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Glass Plug Gas Balloon Adapters
Shop All DWK Life Sciences Products

Click to view available options
Standard Taper Joint No.:
24/40
Height (English):
5.98 in.
Width (English):
2.67 in.
Description
Kimble-Chase Kontes™ Glass Plug Gas Balloon Adapter
Specifications
Specifications
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
| For Use With (Application) | For protective storage in jointed vessels |
| Fits Tubing ID (English) | 0.25 in. |
| Fits Tubing ID (Metric) | 6.35mm |
| Height (English) | 5.98 in. |
| Height (Metric) | 152mm |
| Includes | Hose connection 1, balloon |
| Material | Borosilicate Glass |
| Product Type | Inlet Adapter |
| Standard Taper Joint No. | 24/40 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction