Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ K-D Evaporator Concentrator Glassware Components: Evaporator Flask
SDP

Catalog No. K5700370500 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
0.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K570037-0500 0.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K570037-0500 Supplier DWK Life Sciences Supplier No. 5700370500
Add to Cart
Add to Cart

For Kimble-Chase Kontes™ Linear Solvent Recovery System

  • Capacity: 500mL

TRUSTED_SUSTAINABILITY

Specifications

Type Evaporator Flask
Capacity (Metric) 0.5 L
Includes Clamp
For Use With (Equipment) For kuderna danish concentrator, 3-position linear solvent recovery system
Capacity (English) 16.91 oz.
Standard Taper Joint 24/40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.