Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ KIMAX™ Tooled Top Narrow Mouth Reservoir Bottle with Bottom Hose Outlet
GSA_VASDP

Catalog No. 12141301
Click to view available options
Capacity (Metric):
10,000 mL
1000 mL
2000 mL
250 mL
500 mL
5000 mL
Stopper Number:
2
4
6
10
12

Glass hose connection outlet is fused to the bottle

  • KimCote™ plastic coating for added safety in the event of breakage
  • With white enamel marking spot
  • Rubber stopper used to cap narrow mouth tooled top
  • Glass conforms to ASTM™ E 438, Type I, Class A specifications

  • Sizes 250mL and 500mL accept 5/16 in. I.D. flexible tubing
  • Sizes 1000mL and larger accept 3/8 in. I.D. tubing

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Capacity (English) 16.91 oz.
Diameter (English) 3.5 in.
Diameter (English) Inner Neck 0.86 in.
Diameter (Metric) Inner Neck 22 mm
For Use With (Application) Designed to store and discharge liquids via a bottom hose outlet
Includes Bottom hose outlet
Material Borosilicate Glass
Stopper Number 4
Mouth Narrow
Height (Metric) 165 mm
Product Type Reservoir Bottle
Height (English) 6.49 in.
Diameter (Metric) 89 mm
Diameter (English) Inner Tubing 0.31 in.
Diameter (Metric) Inner Tubing 7.92 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.