Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Kuderna-Danish Evaporative Concentrator: Flask Only

For evaporative concentration
$176.90
Specifications
Product Type | Extraction Flask |
---|---|
For Use With (Equipment) | Evaporative Concentrator |
Includes | Flask |
Standard Taper Joint Bottom | 19/22 |
Standard Taper Joint Top | 24/40 |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
K570001-0250
![]() |
DWK Life Sciences
5700010250 |
250 mL |
Case of 1 for $176.90
|
|
|||||
Description
- 24/40 top joint
- 19/22 bottom joint
Specifications
Extraction Flask | |
Flask | |
24/40 |
Evaporative Concentrator | |
19/22 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title