Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Media/Storage KG-35 Borosilicate Glass, Polypropylene Cap
SDP

Catalog No. 0642124 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Closure Size:
33-430 mm
38-430 mm

Screw thread with attached closures

  • Graduated
  • Large white marking spot

TRUSTED_SUSTAINABILITY

Specifications

Capacity 17 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 17 oz.
Color Black
Diameter (English) 3.46 in.
Material Borosilicate Glass
Closure Color Black
Height (Metric) 192 mm
Height (English) 7.55 in.
Closure Liner PTFE/Silicone
Closure Material Polypropylene
Closure Size 33-430 mm
Diameter (Metric) 88 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.