Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Media/Storage KG-35 Borosilicate Glass, Polypropylene Cap

Click to view available options
Capacity:
17 oz., 500 mL
33.8 oz., 1000 mL
4.22 oz., 125 mL
8.45 oz., 250 mL
Diameter (English):
2.16 in.
2.75 in.
3.46 in.
4.01 in.

Screw thread with attached closures

Screw thread with attached closures

  • Graduated
  • Large white marking spot

Diameter (Metric) 102 mm
Height (Metric) 226 mm
Closure Material Polypropylene
Closure Liner PTFE/Silicone
Closure Size 33-430 mm
Closure Type Screw Cap
Height (English) 8.89 in.
Capacity 33.8 oz., 1000 mL
Capacity (Metric) 1000 mL
Capacity (English) 33.8 oz.
Color Black
Diameter (English) 4.01 in.
Material Borosilicate Glass
Closure Color Black
Show More Show Less