Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Microcaps™ TLC Spotting Capillaries
Shop All DWK Life Sciences Products

Click to view available options
Volume (Metric):
0.5, 1, 2, 5, 10 μL
100 μL
20 μL
5 μL
Description
Precision-bore glass capillary tubes, cut to predetermined lengths, so that each capillary tube will hold a known volume of fluid when filled.
- Capillary action draws fluid into tube
- Dispense fluid by squeezing bulb
- No unusual skills or training required
- Immediate, professional results
- Supplied in packages containing one bulb assembly and one dispenser vial with 100 micropipets
- Volumetric tolerance: ±1%

Specifications
Specifications
Certifications/Compliance | USP type I, ASTM E438 |
Diameter (English) Inner | 0.0174 in. |
Diameter (English) Outer | 0.0355 in. |
Diameter (Metric) Inner | 0.4419 mm |
Diameter (Metric) Outer | 0.9017 mm |
Material | Borosilicate Glass |
Includes | 1 Bulb assembly and 1 dispenser vial |
Length (English) | 1.25 in. |
Packaging Type | Case of 100 glass tubes |
Volume (Metric) | 5 μL |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction