Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Microflex™ Cylindrical Flask
SDP

Catalog No. K7475000010 Shop All DWK Life Sciences Products
Click to view available options
:
Flask, Capacity: 10mL

Ideal for use to 200°C

  • Heat-resistant
  • Color: blue
  • Material: nylon
  • Capacity: 10mL

TRUSTED_SUSTAINABILITY

Specifications

Product Type Cylindrical Flask
For Use With (Equipment) For Microflex™ microscale organic chemistry kit
Material Nylon
Capacity (Metric) 10 mL
Capacity (English) 0.33 oz.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.