Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Microflex™ Microscale Kits - Schlenk Tube
SDP

Catalog No. k7463400005 Shop All DWK Life Sciences Products
Click to view available options
Standard Taper Joint:
14/10

Minimizes volatile solvent loss under normal conditions

  • With standard taper 14/10 thread and connection for 5/16 in. O.D. (7.9mm) tubing, or valve to control gas flow
  • Range: 5 to <1mL solvent; 100 to <1mg substrate

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I and ASTM E438 Type I, Class A
Height (English) 5.5 in.
Includes 0.25 in. hose connection
Material Borosilicate Glass
Height (Metric) 142 mm
Width (English) 1.8 in.
Width (Metric) 48 mm
Capacity (Metric) 5 mL
Standard Taper Joint 14/10
Capacity (English) 0.16 oz.
Product Type Schlenk Tube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.