Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Microscale Organic Chemistry LABSETS™ and Kits Components

Click to view available options
Product Type:
Component Part Connector
Connecting Adapter
Connecting Adapter; Item: A
Connector
Disc
Distillation Column
Distillation Head
Drying Tube
Filter Adapter
Filter Flask
Foam Insert Set
Hickman Distillation Head
Hirsch Funnel
Long Neck Flask
Microflex Organic Chemistry Kit Connector
Microspatula
Pipet
Reaction Tube
Short Neck Flask
Support Rod Connector
thermometer Adapter
Quantity:
10/Pk.
100/Pk.
25/Pk.
5/Pk.
Ea.
Description
- Microflex Kits feature special chaste connectors and specially tooled glassware components, providing great versatility
- They fit easily into lab bench drawers

Specifications
Specifications
Product Type | Filter Flask |
For Use With (Application) | Microscale organic chemistry |
For Use With (Equipment) | Component part of Williamson standard organic chemistry labsets and kits |
Quantity | 10/Pk. |
Capacity (Metric) | 25 mL |
Capacity (English) | 0.84 oz. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction