Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Microscale Threaded Basic 14/10 Joint Organic Chemistry LABSETS™ and Kits Replacement Parts

Click to view available options
Capacity (English):
0.016 oz.
0.06 oz.
Description
- G – Craig Recrystallization tube (2mL)
- PTFE E – Craig Recrystallization plug (0.5mL)

Specifications
Specifications
Product Type | Craig Recrystallization Tube |
For Use With (Application) | For microscale threaded basic 14/10 joint organic chemistry labsets and kit |
Material | PTFE |
Capacity (Metric) | 0.5 mL |
Capacity (English) | 0.016 oz. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction