Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Reflux Condensers, Coil Type and Full Length with 24/40 Joints
SDP

Catalog No. K4569003024 Shop All DWK Life Sciences Products
Change view
Click to view available options
Height (Metric):
375 mm
420 mm
475 mm
Quantity:
1 Case
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric) Quantity
K456900-3024 475 mm Each
K457270-2425 420 mm 1 Case
K456900-2024 375 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K456900-3024 Supplier DWK Life Sciences Supplier No. 4569003024
Add to Cart
Add to Cart

Efficient non-flooding design

  • Hose Connection: No. 2

TRUSTED_SUSTAINABILITY

Specifications

Height (English) 18.7 in.
Height (Metric) 475 mm
Standard Taper Joint No 24/40
Material Borosilicate Glass
Type Reflux Condenser
Quantity Each
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.