Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble Kontes Separatory Funnel with Stopper and PTFE Plug
With standard joint and stopcock
$220.00 - $406.00
Specifications
Material | Borosilicate Glass |
---|---|
Product Type | Squibb separatory funnel |
Quantity | Each |
Stopper Material | Glass |
Catalog Number | Mfr. No. | Stopcock | Stopper Number | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Stopcock | Stopper Number | Capacity (Metric) | Price | Quantity & Availability | |||
K636030-0125
|
DWK Life Sciences
6360300125 |
2; PTFE | 22 | 125 mL |
Case for $220.00
|
|
K636030-1000
|
DWK Life Sciences
6360301000 |
4; PTFE | 27 | 1 L |
Case for $406.00
|
|
K636030-0250
|
DWK Life Sciences
6360300250 |
4; PTFE | 22 | 250 mL |
Case for $259.00
|
|
Description
- Squibb-type
- Plain stem
- Part number 636031 is supplied without a stopper
Specifications
Borosilicate Glass | |
Squibb separatory funnel | |
Each | |
Glass |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title