Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Spargers for O-I Analytical Purge and Trap Concentrators

Click to view available options
Volume (Metric):
5 mL
25 mL
Description
- Recommended for potable water/wastewater samples

Specifications
Specifications
Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
Volume (Metric) | 5 mL |
For Use With (Application) | Potable water and wastewater samples |
For Use With (Equipment) | O-I analytical purge and trap concentrators |
Material | Borosilicate Glass |
Shape | U |
Volume (English) | 0.16 oz. |
Diameter (English) Outer Neck | 0.7 in. |
Diameter (Metric) Outer Neck | 1.8 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction