Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Spargers for Tekmar™ Concentrators with AQUATek 50/ALS 2050 Vial Autosamplers
SDP

Catalog No. p-208674
Click to view available options
Shape:
Stem: Left Side
Stem: Right Side

For use on Tekmar Concentrators when using either AQUATek 50 or ALS 2050 Vial Autosamplers

  • Available with the stem on either the right or left side for greatest flexibility in equipment layout
  • Capacity: 5mL

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Volume (Metric) 5 mL
For Use With (Application) Potable water and wastewater samples
For Use With (Equipment) Teledyne Tekmar™ 2000 and 3000 purge and trap concentrators
Material Borosilicate Glass
Shape Stem: Left Side
Volume (English) 0.16 oz.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.