Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Tenbroeck Tissue Grinder
GSA_VASDP

Catalog No. K8850000002 Shop All DWK Life Sciences Products
Click to view available options
Capacity:
0.06 oz., 2mL
0.23 oz., 7mL
0.5 oz., 15mL
1.3 oz., 40mL
Material:
Glass
Ground Glass
Pestle Opening Stopper Number:
0
1
3

Hand or motor operation

  • All-glass construction
  • Pestle is tooled for an appropriate sized single hole rubber stopper (sold separately)
  • Can be motor driven at slow speeds by inserting the metal rod into the motor chuck
  • Clearance between pestles and tubes is 0.1 to 0.15mm

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.1 to 0.15mm
Diameter (English) Shaft 1.9 in.
Diameter (Metric) Shaft 50mm
Capacity (English) 0.06 oz.
Capacity (Metric) 2 mL
Material Ground Glass
Product Type Tenbroeck Tissue Grinder
For Use With (Application) Hand or motor operation
Length (English) Pestle 6.2 in.
Length (Metric) Pestle 160mm
Length (English) Tube 3.9 in.
Length (Metric) Tube 100mm
Pestle Opening Stopper Number 0
Capacity 0.06 oz., 2mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.