Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Tenbroeck Tissue Grinder
Shop All DWK Life Sciences Products

Click to view available options
Capacity:
0.06 oz., 2mL
0.23 oz., 7mL
0.5 oz., 15mL
1.3 oz., 40mL
Material:
Glass
Ground Glass
Pestle Opening Stopper Number:
0
1
3
Description
Hand or motor operation
- All-glass construction
- Pestle is tooled for an appropriate sized single hole rubber stopper (sold separately)
- Can be motor driven at slow speeds by inserting the metal rod into the motor chuck
- Clearance between pestles and tubes is 0.1 to 0.15mm

Specifications
Specifications
Clearance (English) | 0.004 to 0.006 in. |
Clearance (Metric) | 0.1 to 0.15mm |
Diameter (English) Shaft | 1.9 in. |
Diameter (Metric) Shaft | 50mm |
Capacity (English) | 0.23 oz. |
Capacity (Metric) | 7 mL |
Material | Ground Glass |
Product Type | Tenbroeck Tissue Grinder |
For Use With (Application) | Hand or motor operation |
Length (English) Pestle | 7.6 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction