Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Ultra-Ware™ HPLC Reservoirs
SDP

Catalog No. 22302625 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
10,000 mL
1000 mL
20,000 mL
2000 mL
250 mL
500 mL
5000 mL
Bottom Shape:
Conical
Flat

Catalog No. 22-302625

Supplier: DWK Life Sciences 9539022003

Designed for the preparation, storage, and delivery of liquid chromatography mobile phases

  • Manufactured from Type I, Class A borosilicate glass with external plastic safety coating
  • Safety coating has UV-blocking agent that blocks light transmittance up to 385nm, preventing photodegradation of light-sensitive solvents
  • Screw thread: GL45-4
  • Maximum temperature: 120°C
  • Available in flat or conical bottoms; conical-bottom reservoirs deliver virtually all of the mobile phase without having to tilt reservoir and risk solvent spill

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Coating PVC
Diameter (English) Outer 11.81 in.
Capacity (Metric) 20,000 mL
Material Borosilicate Glass
Type HPLC Reservoir
For Use With (Application) Designed for the preparation, storage, and delivery of liquid chromatography mobile phases
Height (English) 19.29 in.
Height (Metric) 490 mm
Includes GL45-4 screw thread
Max. Temperature (English) 248°F
Max. Temperature (Metric) 120°C
Diameter (Metric) Outer 300 mm
Bottom Shape Flat
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.