Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Weighing/Transfer Funnels
SDP

Catalog No. K7476000013 Shop All DWK Life Sciences Products
Click to view available options
Height (Metric):
13 mm
22 mm
Diameter (Metric)Top:
60 mm
70 mm

For easy transfer of liquids or powders

  • Flat bottom

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 60 mm
Material Borosilicate Glass
Height (Metric) 13 mm
For Use With (Application) Used for easy transfer of liquids or powders
Product Type Transfer/Weighing Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.