Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Wide Mouth Class A Volumetric Flasks
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
5 mL
10 mL
20 mL
25 mL
30 mL
40 mL
50 mL
100 mL
150 mL
200 mL
250 mL
300 mL
500 mL
1000 mL
2000 mL
Length (English):
100mm
110mm
125mm
130mm
140mm
145mm
200mm
230mm
250mm
305mm
345mm
410mm
Tolerance:
±0.02 mL
±0.03 mL
±0.05 mL
±0.08 mL
±0.12 mL
±0.2 mL
±0.3 mL
±0.5 mL
Description
Includes
Pennyhead stopper
Specially designed wide mouth mixing bulb for easy access of content in the flask
- Compatible for applications such as dissolving tablets and other solids
- Mixing bulb in neck accommodates approximately one tenth of the flask's total volume
- Capacity range: 5 to 2000mL
Specifications
Specifications
| Capacity (English) | 8.4 oz. |
| Capacity (Metric) | 250 mL |
| Material | Borosilicate Glass |
| Height (English) | 9.05 in. |
| Height (Metric) | 23 cm |
| Length (English) | 230mm |
| Neck Style | Bulb |
| No. per Case | Case of 1 |
| Tolerance | ±0.12 mL |
| Mouth Style | Wide |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction