Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble Chase™ Narrow Range Baume Hydrometers
SDP

Available in a variety of graduation ranges and overall lengths

$55.90 - $65.60

Specifications

Type Narrow Range Baume Hydrometer
Length (Metric) 300 mm
Includes Certificate of Traceability
Baume Divisions 0.10°
Diameter (Metric) Outer Stem 5 mm
View More Specs

Products 4
Catalog Number Mfr. No. Baume Range Price Quantity & Availability  
Catalog Number Mfr. No. Baume Range Price Quantity & Availability  
10-310-320
SDP
View Documents
DWK Life Sciences
521200012
0 to 12°
Each for $65.60
Only null left
Add to Cart
 
10-310-321
SDP
View Documents
DWK Life Sciences
521200921
9 to 21°
Case for $63.70
Only null left
Add to Cart
 
10-310-322
SDP
View Documents
DWK Life Sciences
521201931
19 to 31°
Case for $60.75
Only null left
Add to Cart
 
10-310-323
SDP
View Documents
DWK Life Sciences
521203951
39 to 51°
Each for $55.90
Only null left
Add to Cart
 
Description

Description

  • Serial number printed on the scale
  • Ballast is made from steel pellets and a binder, and is free of heavier metals
  • Includes Certificate of Traceability
  • Certificate of Traceability indicates that the hydrometers are manufactured using devices calibrated using NIST traceable standards
  • Meets or exceeds the requirements in ASTM™ specification E100, and it is calibrated to ASTM specification E126 to ensure accuracy

Specifications

Specifications

Narrow Range Baume Hydrometer
Certificate of Traceability
5 mm
500 mL
300 mm
0.10°
18 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.